Zoro Homepage

Silver Saver Bags, 6" x 8", White, PK250

  • Mfr # SIL6800

  • Zoro # G6494297


product price: $143.99
/pk 250, $0.58/ea
Free Shipping & Returns

Key Features

Color
White
Material
Bleached Coated Kraft
Net Weight
3.56
Width
6"
Cord Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIL6800
Zoro #
G6494297
UPC #
848109023380
Country of Origin
United States

Dimensions

Width
6"
Cord Length
8"

Details

Item
Bag,Silver Saver,6x8",PK250
Color
White
Material
Bleached Coated Kraft
Net Weight
3.56

Description

Bag,Silver Saver,6x8 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.