Zoro Homepage

Single Notch Steel Strapping Sealer, 1 1/4", Black, 1/Case

  • Mfr # SST30114

  • Zoro # G6625547


product price: $428.99
/ea
Free Shipping & Returns

Key Features

For Strapping Width
1 1/4"
Weight
8.36
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST30114
Zoro #
G6625547
UPC #
841436045483
Country of Origin
United States

Dimensions

For Strapping Width
1 1/4"

Details

Item
Strap Tool,Single Notch,Steel,1 1/4"
Weight
8.36
Material
Steel
Color
Black

Description

Strap Tool,Single Notch,Steel,1 1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.