Zoro Homepage

Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case

  • Mfr # SST11258

  • Zoro # G8487204


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
5/8"
Weight
2.44
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST11258
Zoro #
G8487204
UPC #
848109057545
Country of Origin
United States

Dimensions

Width
5/8"

Details

Item
Single Notch Steel Strapping Sealer,5/8"
Material
Steel
Weight
2.44
Color
Black

Description

Single Notch Steel Strapping Sealer,5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.