Zoro Homepage

Singleface Corrugated Roll, A-Flute, 15" x 250', Kraft, 1 Roll

  • Mfr # SF15

  • Zoro # G6595849


product price: $38.89
/ea

Key Features

Length
250'
Width
15"
Material
A-Flute Corrugated
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF15
Zoro #
G6595849
UPC #
841436019996
Country of Origin
United States

Dimensions

Length
250'
Width
15"

Details

Item
Corrugated Roll,Singleface,15x250 ft.
Material
A-Flute Corrugated
Color
Kraft

Description

Corrugated Roll,Singleface,15x250 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.