Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll
Mfr # SF36W
Zoro # G6595797
product price: $142.99
/eaKey Features
Length
250'
Width
36"
Material
B-Flute Corrugated
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF36W
Zoro #
G6595797
UPC #
848109000367
Country of Origin
United States
Dimensions
Length
250'
Width
36"
Details
Item
Corrugated Roll,Singleface,36x250 ft.
Material
B-Flute Corrugated
Color
White
Description
Corrugated Roll,Singleface,36x250 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.