Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Singleface Corrugated Roll, B-Flute, 48" x 250', White, 1 Roll

  • Mfr # SF48W

  • Zoro # G6595788


product price: $195.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Length
250'
Width
48"
Color
White
Material
B-Flute Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF48W
Zoro #
G6595788
UPC #
848109000374
Country of Origin
United States

Dimensions

Length
250'
Width
48"

Details

Item
Corrugated Roll,Singleface,48x250 ft.
Color
White
Material
B-Flute Corrugated

Description

Corrugated Roll,Singleface,48x250 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.