Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sisal Rope, 1/4", 385 lb, Natural, 1500'/Case

  • Mfr # TWR130

  • Zoro # G6625510


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Rope Length
1500 ft
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR130
Zoro #
G6625510
UPC #
848109017396
Country of Origin
Mexico

Dimensions

Rope Length
1500 ft

Details

Item
Sisal Rope 1/4" 385 lb
Color
Natural

Description

Sisal Rope 1/4" 385 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.