Zoro Homepage

Soft Foam Roll, 1" x 36" x 36', White, 1/Each

  • Mfr # FR3636

  • Zoro # G6493971


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Length
36'
Width
36"
Height
1"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR3636
Zoro #
G6493971
UPC #
841436068970
Country of Origin
United States

Dimensions

Length
36'
Width
36"
Height
1"

Details

Item
Soft Foam Roll,1x36x36 ft.
Material
Polyurethane Foam
Color
White

Description

Soft Foam Roll,1x36x36 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.