Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Foam Sheets, 1" x 24" x 24", White, PK12

  • Mfr # FSW24241

  • Zoro # G6493877


product price: $162.99
/pk 12, $13.58/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Length
24"
Width
24"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSW24241
Zoro #
G6493877
UPC #
841436068741
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Height
1"

Details

Item
Sheets,Foam,Soft,1x24x24",PK12
Material
Polyurethane Foam
Color
White

Description

Sheets,Foam,Soft,1x24x24 In.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.