Zoro Homepage

Soft Foam Sheets, 1" x 6" x 6", White, PK96

  • Mfr # FSW661

  • Zoro # G6493868


product price: $136.99
/pk 96, $1.43/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Length
6"
Width
6"
Height
1"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSW661
Zoro #
G6493868
UPC #
841436068710
Country of Origin
United States

Dimensions

Length
6"
Width
6"
Height
1"

Details

Item
Sheets,Foam,Soft,1x6x6",PK96
Material
Polyurethane Foam
Color
White

Description

Sheets,Foam,Soft,1x6x6 In.,PK96, Package Quantity 96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.