Zoro Homepage
This item is Discontinued.
Partners Brand Soft Foam Sheets, 2" x 24" x 24", White, PK6 FSW24242

Soft Foam Sheets, 2" x 24" x 24", White, PK6 (Discontinued)

  • Mfr # FSW24242
  • Zoro # G6493825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSW24242
Zoro #
G6493825
UPC #
841436068802
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Height
2"

Details

Item
Sheets,Foam,Soft,2x24x24",PK6
Material
Polyurethane Foam
Color
White

Description

Sheets,Foam,Soft,2x24x24 In.,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.