Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Foam Sheets, 3" x 12" x 12", White, PK16

  • Mfr # FSW12123

  • Zoro # G6493816


product price: $161.99
/pk 16, $10.12/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Length
12"
Width
12"
Height
3"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSW12123
Zoro #
G6493816
UPC #
841436068826
Country of Origin
United States

Dimensions

Length
12"
Width
12"
Height
3"

Details

Item
Sheets,Foam,Soft,3x12x12",PK16
Material
Polyurethane Foam
Color
White

Description

Sheets,Foam,Soft,3x12x12 In.,PK16, Package Quantity 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.