Sorbent Pad, Universal, 16 in x 18 in, Gray, 100 PK

  • Mfr # SORB200

  • Zoro # G1239395


product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Size
16 in x 18 in
Product Type
Sorbent Pad
Color
Gray
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SORB200
Zoro #
G1239395
UPC #
848109058030
Country of Origin
United States

Dimensions

Size
16 in x 18 in
Width
16"
Height
18"

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Product Type
Sorbent Pad
Color
Gray
Absorbency Weight
Medium

Description

Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.