Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, Universal, 16 in x 18 in, White, 10 PK

  • Mfr # SORB340

  • Zoro # G1366795


product price: $210.99
/pk 10, $21.10/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Size
16 in x 18 in
Product Type
Sorbent Pad
Color
White
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SORB340
Zoro #
G1366795
UPC #
848109058108
Country of Origin
United States

Dimensions

Size
16 in x 18 in
Width
18"
Height
18"

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Product Type
Sorbent Pad
Color
White

Description

Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.