Zoro Homepage

Soup ContainerLids, 16 and 32 oz., White, PK 500

  • Mfr # SOUP1632LID

  • Zoro # G900693552


product price: $242.99
/pk 500, $0.49/ea
Free Shipping & Returns

Key Features

Color
White
Material
Poly Coated Paper
Weight
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOUP1632LID
Zoro #
G900693552
UPC #
848109063959
Country of Origin
Malaysia

Details

Color
White
Material
Poly Coated Paper
Weight
7.88

Description

Soup Container Lids - 16 and 32 oz. Serve or store hot or cold foods. Made from double sided, poly coated paper to prevent leaks. Plastic, vented lids sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.