Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, 1/4", Silver, PK25000

  • Mfr # ST161

  • Zoro # G6624795


product price: $71.25

Key Features

Leg Length
1/4"
Color
Silver
Material
Steel
Fabric Weight
2.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST161
Zoro #
G6624795
UPC #
841436043274
Country of Origin
China

Dimensions

Leg Length
1/4"

Details

Item
Staples,1/4",PK25000
Color
Silver
Material
Steel
Fabric Weight
2.04

Description

Staples,1/4 In.,PK25000, Package Quantity 25000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.