Zoro Homepage

Stapling Hammer Staples, 1/4", Silver, PK5000

  • Mfr # ST182

  • Zoro # G6624786


product price: $55.35
/pk 5000, $0.01/ea

Key Features

Leg Length
1/4"
Material
Steel
Color
Silver
Fabric Weight
0.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST182
Zoro #
G6624786
UPC #
841436043403
Country of Origin
United States

Dimensions

Leg Length
1/4"

Details

Item
Stapling Hammer Staples,1/4",PK5000
Material
Steel
Color
Silver
Fabric Weight
0.56

Description

Stapling Hammer Staples,1/4 In.,PK5000, Package Quantity 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.