Stationery Set-Up Cartons, 6 in Inside Lg, 3 1/2 in Inside W, 2 in Inside H, Gray Leatherette

  • Mfr # BC5

  • Zoro # G6594841


product price:  $198.99
/pk 100, $1.99/ea
Free Shipping & Returns

Key Features

Inside Length
6 in
Inside Width
3 1/2 in
Inside Height
2 in
Color
Gray
Material
Fiberboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC5
Zoro #
G6594841
UPC #
841436043700
Country of Origin
United States

Dimensions

Inside Length
6 in
Inside Width
3 1/2 in
Inside Height
2 in
Outside Height
6"
Outside Width
3.50"
Outside Length
2"

Details

Item
Stationery Set-Up Cartons
Color
Gray
Material
Fiberboard

Description

Cartons,Stationery,6x3 1/2x2 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.