Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Sealers, 1/2", Black/Red

  • Mfr # SST11512

  • Zoro # G5014637


product price: $251.99
/ea
Free Shipping & Returns

Key Features

For Strapping Width
1/2"
Material
Steel
Weight
3.96
Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SST11512
Zoro #
G5014637
UPC #
841436045452
Country of Origin
Multiple

Dimensions

For Strapping Width
1/2"

Details

Item
Double Notch Steel Strap Seal,1/2"
Material
Steel
Weight
3.96
Color
Black/Red

Description

Double Notch Steel Strap Seal,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.