Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Feed Staples, 3/4", Gold, PK20000

  • Mfr # ST171

  • Zoro # G6624628


product price: $157.99
Free Shipping & Returns

Key Features

Leg Length
3/4"
Material
Steel
Color
Gold
Fabric Weight
35.14
Sticks/Coils per Package
400 Sticks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST171
Zoro #
G6624628
UPC #
841436043311
Country of Origin
China

Dimensions

Leg Length
3/4"
Crown Width
1 1/4 in

Details

Item
Stick Feed Staples
Material
Steel
Color
Gold
Fabric Weight
35.14
Sticks/Coils per Package
400 Sticks
Staple Format
Stick
Crown Style
C
Staples per Stick/Coil
50
Compatible with Stapler Brand
Bostich
Number of Sticks
400

Description

Stick Feed Staples, Staple Format Stick, Crown Style C, Crown Width 1 1/4 in, Leg Length 3/4 in, Staples per Stick/Coil 50, Compatible with Stapler Brand Bostich, Sticks/Coils per Package 400 Sticks, Compatible with Stapler Model Not Applicable, Finish Not Applicable, Material Not Applicable, Point Style Not Applicable, Package Quantity 20000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.