Zoro Homepage

Stick Feed Staples, 5/8", Gold, PK20000

  • Mfr # ST170

  • Zoro # G6624619


product price: $187.99
Free Shipping & Returns

Key Features

Leg Length
5/8"
Color
Gold
Material
Steel
Fabric Weight
32.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST170
Zoro #
G6624619
UPC #
841436043304
Country of Origin
China

Dimensions

Leg Length
5/8"

Details

Item
Staples,Stick Feed,5/8",PK20000
Color
Gold
Material
Steel
Fabric Weight
32.16

Description

Staples,Stick Feed,5/8 In.,PK20000, Package Quantity 20000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.