Zoro Homepage

Stitched Job Ticket Holders, 9" x 12", Black, PK25

  • Mfr # JTH105

  • Zoro # G5721217


product price: $67.49
/pk 25, $2.70/ea

Key Features

Material
Vinyl
Width
9"
Color
Black
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTH105
Zoro #
G5721217
UPC #
841436000147
Country of Origin
China

Dimensions

Width
9"
Length
12"

Details

Item
Job Ticket Holders,9x12",Black,PK25
Material
Vinyl
Color
Black

Description

Job Ticket Holders,9x12 In.,Black,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.