Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Protectors, .120, 2" x 4" x 3", White, PK770

  • Mfr # SP243120

  • Zoro # G6624521


product price: $104.99
/pk 770, $0.14/ea
Free Shipping & Returns

Key Features

Material
.120 Thick Fibreboard
Length
3"
Width
2"
Color
White
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP243120
Zoro #
G6624521
UPC #
841436063289
Country of Origin
United States

Dimensions

Length
3"
Width
2"
Height
4"

Details

Item
Strapping Protectors,2x4x3",PK770
Material
.120 Thick Fibreboard
Color
White

Description

Strapping Protectors,2x4x3 In.,PK770, Package Quantity 770

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.