Shop PARTNERS BRAND

Stretch Film, 18"x80 Gaugex1500Ft, Red, PK4, 18" W x 1500 ft. L, 80 ga., Cast Style, Red

  • Mfr # SF188CRED

  • Zoro # G4922386


product price:  $256.99
/pk 4, $64.25/ea
Free Shipping & Returns

Key Features

Width
18"
Length
1500 ft.
Color
Red
Gauge
80 ga.
Dispensing Type - Stretch Wrap
Hand Dispensed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF188CRED
Zoro #
G4922386
UPC #
016203521839
Country of Origin
United States

Dimensions

Width
18"
Length
1500 ft.

Details

Item
Stretch Film,18"x80 Gaugex1500Ft,Red,PK4
Color
Red
Gauge
80 ga.
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast

Description

Stretch Film,18 In.x80 Gaugex1500Ft,Red,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.