Stretch Film, 80G, 20" x 6000 ft., Orange, 20" W x 6000' L, Orange

  • Mfr # MSF2080ORG

  • Zoro # G9045850


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Width
20"
Length
6000'
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF2080ORG
Zoro #
G9045850
UPC #
848109053035
Country of Origin
United States

Dimensions

Width
20"
Length
6000'

Details

Item
Stretch Film,80G,20" x 6000 ft.,Orange
Color
Orange

Description

Stretch Film,80G,20 In. x 6000 ft.,Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.