Stretch Film, 80G, 20" x 6000 ft., Rd, 20' W x 6000' L, Red

  • Mfr # MSF2080RED

  • Zoro # G9045911


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Width
20'
Length
6000'
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF2080RED
Zoro #
G9045911
UPC #
848109053028
Country of Origin
United States

Dimensions

Width
20'
Length
6000'

Details

Item
Stretch Film,80G,20" x 6000 ft.,Rd
Color
Red

Description

Stretch Film,80G,20 In. x 6000 ft.,Rd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.