Shop PARTNERS BRAND
See all product information
Create Account
Strtch Film, 3x80 Gauge x12000", Ylw, PK18, 1000' L, 3" W, Yellow
- Mfr # TNB303YELLOW
- Zoro # G6070193
product price:Â
$
207.99
/pk of 18, $11.56/ea
Free Shipping & Returns
Key Features
Width
3"
Length
1000'
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNB303YELLOW
- Zoro #
- G6070193
- UPC #
- 848109052335
- Country of Origin
- China
Dimensions
- Width
- 3"
- Length
- 1000'
Details
- Color
- Yellow
- Item
- Strtch Film,3x80 Gauge x12000",Ylw,PK18
Description
Strtch Film,3x80 Gauge x12000 In.,Ylw,PK18, Package Quantity 18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.