Super Duty Self-Seal Bubble Pouch, 12" x 15", Clear, PK125

  • Mfr # BOBHD1215

  • Zoro # G5042059


product price:  $247.99
/pk 125, $1.98/ea
Free Shipping & Returns

Key Features

Width
12"
Color
Clear
Height
5/16"
Length
15"
Weight
11.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOBHD1215
Zoro #
G5042059
UPC #
848109001326
Country of Origin
United States

Dimensions

Width
12"
Height
5/16"
Length
15"

Details

Item
SuprDuty,SlfSealBubblPouch,12"x15",PK125
Color
Clear
Weight
11.02
Material
Polyethylene

Description

SuprDuty,SlfSealBubblPouch,12 In.x15 In.,PK125, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.