Super Duty Self-Seal Bubble Pouch, 18" x 23", Clear, PK50

  • Mfr # BOBHD1823

  • Zoro # G5042040


product price:  $185.99
/pk 50, $3.72/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
5/16"
Length
23"
Width
18"
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOBHD1823
Zoro #
G5042040
UPC #
848109001333
Country of Origin
United States

Dimensions

Height
5/16"
Length
23"
Width
18"

Details

Item
SuperDuty,SlfSealBubblPouch,18"x23",PK50
Color
Clear
Material
Polyethylene
Weight
8.94

Description

SuperDuty,SlfSealBubblPouch,18 In.x23 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.