Super Duty Self-Seal Bubble Pouch, 8" x 11", Clear, PK250
Mfr # BOBHD811
Zoro # G5042025
product price: $205.99
/pk 250, $0.82/ea
Free Shipping & Returns
Key Features
Color
Clear
Length
11"
Width
8"
Height
5/16"
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOBHD811
Zoro #
G5042025
UPC #
848109001319
Country of Origin
United States
Dimensions
Length
11"
Width
8"
Height
5/16"
Details
Item
SuperDuty,SlfSealBubblPouch,8"x11",PK250
Color
Clear
Material
Polyethylene
Weight
10.66
Description
SuperDuty,SlfSealBubblPouch,8 In.x11 In.,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.