Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Sealer Shrink Film System, 40", 1 Each

  • Mfr # SWS40D

  • Zoro # G4976469


product price: $1,660.99
/ea
Free Shipping & Returns

Key Features

Material
Heavy-Duty Steel
Length
40"
Includes
Bar Sealer, Variable Temperature Heat Gun, 36" x 100' Roll of 75 Gauge PVC Shrink Film, 1 x Super Sealer Service Kit
Post Consumer Waste
0
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWS40D
Zoro #
G4976469
UPC #
841436041836
Country of Origin
United States

Dimensions

Length
40"

Details

Item
Super Sealer,Shrink Film System,40"
Material
Heavy-Duty Steel
Includes
Bar Sealer, Variable Temperature Heat Gun, 36" x 100' Roll of 75 Gauge PVC Shrink Film, 1 x Super Sealer Service Kit
Post Consumer Waste
0
Standards
UL Listed
Features
Built-In Adjustable Timer With LED Light, Heavy-Duty Steel

Description

Super Sealer,Shrink Film System,40 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.