Shop PARTNERS BRAND

Tag, 2Stub, 0500-0999, 6-1/4"x3-1/8", PK500, 10 Point Cardstock, 6 1/4" W, White/Manila, 500 PK

  • Mfr # G19021

  • Zoro # G4975778


product price:  $87.59
/pk 500, $0.18/ea

Key Features

Material
10 Point Cardstock
Width
6 1/4"
Color
White/Manila
Length
3 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G19021
Zoro #
G4975778
UPC #
841436084031
Country of Origin
United States

Dimensions

Width
6 1/4"
Length
3 1/8"

Details

Item
Tag,2Stub,0500-0999,6-1/4"x3-1/8",PK500
Material
10 Point Cardstock
Color
White/Manila

Description

Tag,2Stub,0500-0999,6-1/4 In.x3-1/8 In.,PK500, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.