Shop PARTNERS BRAND
See all product information
Tag Repairbl/Rework, 4-3/4"x2-3/8", PK1000, 13 Point Cardstock, 4 3/4" W, Green, 1000 PK
Mfr # G20041
Zoro # G4975988
product price:Â $82.39
/pk 1000, $0.08/eaKey Features
Material
13 Point Cardstock
Width
4 3/4"
Color
Green
Length
2 3/8"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G20041
Zoro #
G4975988
UPC #
743806150189
Country of Origin
Multiple
Dimensions
Width
4 3/4"
Length
2 3/8"
Details
Item
Tag Repairbl/Rework,4-3/4"x2-3/8",PK1000
Material
13 Point Cardstock
Color
Green
Description
Tag Repairbl/Rework,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.