Shop PARTNERS BRAND
See all product information
Create Account
Tag String, Cotton, White, 1000 PK
Mfr # G2501
Zoro # G4975979
product price:Â
$
29.89
/pk 1000, $0.03/ea
Key Features
Material
Cotton
Color
White
Length
12"
Product Type
Tag String
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2501
- Zoro #
- G4975979
- UPC #
- 743806181091
- Country of Origin
- India
Dimensions
- Length
- 12"
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
Details
- Item
- Tag String
- Material
- Cotton
- Color
- White
- Product Type
- Tag String
Description
Tag String,12",White, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.