Shop PARTNERS BRAND
See all product information
Create Account
Tag, Wire 3000-3499, 6-1/4"x3-1/8", PK500, 10 Point Cardstock, 6 1/4" W, White/Manila, 500 PK
- Mfr # G19073
- Zoro # G4975665
product price:Â
$
125.99
/pk of 500, $0.25/ea
Free Shipping & Returns
Key Features
Material
10 Point Cardstock
Width
6 1/4"
Color
White/Manila
Length
3 1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G19073
- Zoro #
- G4975665
- UPC #
- 812578001989
- Country of Origin
- United States
Dimensions
- Width
- 6 1/4"
- Length
- 3 1/8"
Details
- Item
- Tag,Wire 3000-3499,6-1/4"x3-1/8",PK500
- Material
- 10 Point Cardstock
- Color
- White/Manila
Description
Tag,Wire 3000-3499,6-1/4 In.x3-1/8 In.,PK500, Package Quantity 500