Zoro Homepage

Tape Logic "Clear Face" Document Envelopes, 12" x 15", Clear, PK500

  • Mfr # PL527

  • Zoro # G2285652


product price: $160.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
15"
Material
2 Mil Poly
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL527
Zoro #
G2285652
UPC #
848109008301
Country of Origin
China

Dimensions

Width
15"
Length
12"

Details

Item
Clear Document Envelope,12x15",Package Quantity 500
Color
Clear
Material
2 Mil Poly

Description

Clear Document Envelope,12x15 In.,Package Quantity 500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.