Tape Logic Solid Vinyl Safety Tape, 6.0 Mil, 1" x 36 yds, Orange, PK48

  • Mfr # T9136O

  • Zoro # G6595517


product price:  $339.99
/pk 48, $7.08/ea
Free Shipping & Returns

Key Features

Tape Color Family
Orange
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
6 mil
Duct Tape Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9136O
Zoro #
G6595517
UPC #
848109019017
Country of Origin
China

Dimensions

Duct Tape Length
36 yd.
Duct Tape Thickness
6 mil
Duct Tape Width
1"

Details

Item
Tape,Vinyl,Safety,1x36 yd.,Orange,PK48
Tape Color Family
Orange
Material
vinyl
Color
Orange
Duct Tape Grade
Heavy Duty

Description

Tape,Vinyl,Safety,1x36 yd.,Orange,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.