Tape Logic Solid Vinyl Safety Tape, 6.0 Mil, 1" x 36 yds, Purple, PK3
Mfr # T91363PKP
Zoro # G6595508
product price:Â $55.35
/pk 3, $18.45/eaKey Features
Tape Color Family
Purple
Material
vinyl
Duct Tape Thickness
6 mil
Duct Tape Length
36 yd.
Duct Tape Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T91363PKP
Zoro #
G6595508
UPC #
848109021560
Country of Origin
China
Dimensions
Duct Tape Thickness
6 mil
Duct Tape Length
36 yd.
Duct Tape Width
1"
Details
Item
Tape,Vinyl,Safety,1x36 yd.,Purple,PK3
Tape Color Family
Purple
Material
vinyl
Color
Purple
Duct Tape Grade
Heavy Duty
Description
Tape,Vinyl,Safety,1x36 yd.,Purple,PK3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.