Tape Logic Solid Vinyl Safety Tape, 6.0 Mil, 1" x 36 yds, Purple, PK48
- Mfr # T9136P
- Zoro # G6595499
product price:Â
$
339.99
/pk of 48, $7.08/ea
Free Shipping & Returns
Key Features
Tape Color Family
Purple
Material
vinyl
Duct Tape Thickness
6 mil
Duct Tape Length
36 yd.
Duct Tape Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9136P
- Zoro #
- G6595499
- UPC #
- 848109019024
- Country of Origin
- China
Dimensions
- Duct Tape Thickness
- 6 mil
- Duct Tape Length
- 36 yd.
- Duct Tape Width
- 1"
Details
- Item
- Tape,Vinyl,Safety,1x36 yd.,Purple,PK48
- Tape Color Family
- Purple
- Material
- vinyl
- Color
- Purple
- Duct Tape Grade
- Heavy Duty
Description
Tape,Vinyl,Safety,1x36 yd.,Purple,PK48, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.