Tape Logic Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., Green, PK3

  • Mfr # T92363PKG

  • Zoro # G6595401


product price:  $69.59
/pk 3, $23.20/ea

Key Features

Tape Color Family
Green
Material
vinyl
Duct Tape Thickness
6 mil
Duct Tape Length
36 yd.
Duct Tape Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T92363PKG
Zoro #
G6595401
UPC #
848109021683
Country of Origin
China

Dimensions

Duct Tape Thickness
6 mil
Duct Tape Length
36 yd.
Duct Tape Width
2"

Details

Item
Tape,Vinyl,Safety,2x36 yd.,Green,PK3
Tape Color Family
Green
Material
vinyl
Color
Green
Duct Tape Grade
Heavy Duty

Description

Tape,Vinyl,Safety,2x36 yd.,Green,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.