Tape Logic Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., Orange, PK24

  • Mfr # T9236O

  • Zoro # G6595377


product price:  $297.99
/pk 24, $12.42/ea
Free Shipping & Returns

Key Features

Tape Color Family
Orange
Imperial Tape Width
2"
Material
vinyl
Duct Tape Thickness
6 mil
Duct Tape Length
36 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9236O
Zoro #
G6595377
UPC #
841436064231
Country of Origin
Multiple

Dimensions

Imperial Tape Width
2"
Duct Tape Thickness
6 mil
Duct Tape Length
36 yd.
Duct Tape Width
2"
Tape Width
2"
Tape Length
36 yd

Details

Item
Tape,Vinyl,Safety,2x36 yd.,Orange,PK24
Tape Color Family
Orange
Material
vinyl
Color
Orange
Duct Tape Grade
Heavy Duty
Number of Adhesive Sides
1

Description

Tape,Vinyl,Safety,2x36 yd.,Orange,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.