Tape Logic Solid Vinyl Safety Tape, 6.0 Mil, 2" x 36 yds., Red, PK3

  • Mfr # T92363PKR

  • Zoro # G6595340


product price:  $71.45
/pk 3, $23.82/ea

Key Features

Tape Color Family
Red
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
6 mil
Duct Tape Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T92363PKR
Zoro #
G6595340
UPC #
848109021607
Country of Origin
China

Dimensions

Duct Tape Length
36 yd.
Duct Tape Thickness
6 mil
Duct Tape Width
2"

Details

Item
Tape,Vinyl,Safety,2x36 yd.,Red,PK3
Tape Color Family
Red
Material
vinyl
Color
Red
Duct Tape Grade
Heavy Duty

Description

Tape,Vinyl,Safety,2x36 yd.,Red,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.