Tape Logic Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., White, PK12

  • Mfr # T9436W

  • Zoro # G6595018


product price:  $327.99
/pk 12, $27.33/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
6 mil
Duct Tape Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9436W
Zoro #
G6595018
UPC #
848109019055
Country of Origin
China

Dimensions

Duct Tape Length
36 yd.
Duct Tape Thickness
6 mil
Duct Tape Width
4"

Details

Item
Tape,Vinyl,Safety,4x36 yd.,White,PK12
Tape Color Family
White
Material
vinyl
Color
White
Duct Tape Grade
Heavy Duty

Description

Tape,Vinyl,Safety,4x36 yd.,White,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.