Tape Logic Striped Vinyl Tape, 7.0 Mil, 1" x 36 yds., Black/White, PK48
Mfr # T9136BW
Zoro # G4978185
product price:Â $406.99
/pk 48, $8.48/ea
Free Shipping & Returns
Key Features
Material
vinyl
Duct Tape Length
36 yd.
Duct Tape Thickness
7 mil
Duct Tape Width
1"
Color
Black/White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T9136BW
Zoro #
G4978185
UPC #
848109019123
Country of Origin
China
Dimensions
Duct Tape Length
36 yd.
Duct Tape Thickness
7 mil
Duct Tape Width
1"
Details
Item
Striped Vinyl Tape,1"x36yd,Blk/Wh,PK48
Material
vinyl
Color
Black/White
Duct Tape Grade
Heavy Duty
Description
Striped Vinyl Tape,1 In.x36yd,Blk/Wh,PK48, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.