Shop PARTNERS BRAND
See all product information
Create Account
Tape Logic Striped Vinyl Tape, 7.0 Mil, 3" x 36 yds., Black/Yellow, PK16
- Mfr # T9336BY
- Zoro # G4978045
product price:Â
$
361.99
/pk of 16, $22.62/ea
Free Shipping & Returns
Key Features
Imperial Tape Width
3"
Material
vinyl
Duct Tape Thickness
7 mil
Duct Tape Length
36 yd.
Duct Tape Width
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9336BY
- Zoro #
- G4978045
- UPC #
- 841436056779
- Country of Origin
- China
- Item
- StripedVinyl Tape,3"x36yd,Blk/Yllw,PK16
- Material
- vinyl
- Color
- Black/Yellow
- Duct Tape Grade
- Heavy Duty
Dimensions
- Imperial Tape Width
- 3"
- Duct Tape Thickness
- 7 mil
- Duct Tape Length
- 36 yd.
- Duct Tape Width
- 3"
- Tape Length
- 36 yd
- Tape Width
- 3"
Description
StripedVinyl Tape,3 In.x36yd,Blk/Yllw,PK16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.