Thermal Transfer Labels, 2" x 1", White, PK8
Mfr # THL101
Zoro # G4974265
product price: $238.99
/pk 8, $29.87/ea
Free Shipping & Returns
Key Features
Width
2"
Color
White
Length
1"
Material
Matte Coated Facestock
Adhesive Properties
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THL101
Zoro #
G4974265
UPC #
841436075671
Country of Origin
China
Dimensions
Width
2"
Length
1"
Details
Item
Thermal Transfer Label
Color
White
Material
Matte Coated Facestock
Adhesive Properties
Permanent
Adhesive
Yes
Printer Series Compatibility
Zebra, Datamax, Sato and other thermal label printers
Description
Thermal Transfer Label,2 In.x1 In.,Wh,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.