Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Labels, 4" x 6", Purple, PK4

  • Mfr # THL130PR

  • Zoro # G4974098


product price: $299.99
/pk 4, $75.00/ea
Free Shipping & Returns

Key Features

Width
4"
Length
6"
Material
Topcoated Facestock
Printer Series Compatibility
Use with Zebra, Datamax, Sato and other thermal label printers.
Labels per Roll
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THL130PR
Zoro #
G4974098
UPC #
841436075930
Country of Origin
China

Dimensions

Width
4"
Length
6"

Details

Item
Thermal Transfer Label
Color
Purple
Material
Topcoated Facestock
Printer Series Compatibility
Use with Zebra, Datamax, Sato and other thermal label printers.
Labels per Roll
1000

Description

Thermal Transfer Label,4 In.x6 In.,Prpl,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.