Thermal Transfer Labels, 4" x 6", White, PK4
Mfr # THL113
Zoro # G4974046
product price: $286.99
/pk 4, $71.75/ea
Free Shipping & Returns
Key Features
Width
4"
Color
White
Length
6"
Material
Matte Coated Facestock
Adhesive Properties
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THL113
Zoro #
G4974046
UPC #
841436075794
Country of Origin
China
Dimensions
Width
4"
Length
6"
Details
Item
Thermal Transfer Label
Color
White
Material
Matte Coated Facestock
Adhesive Properties
Permanent
Printer Series Compatibility
Zebra, Datamax, Sato and other thermal label printers
Application
product identification, shipping labels and most packaging applications
Description
Thermal Transfer Label,4 In.x6 In.,Wh,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.