Zoro Homepage

Thermal Transfer Ribbon, 2.09" W, 1345' L

  • Mfr # THT131

  • Zoro # G6626700


product price: $779.99
/pk 36, $21.67/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT131
Zoro #
G6626700
UPC #
841436075466
Country of Origin
China

Dimensions

Width
2.09"
Length
1345'

Details

Item
Thermal Transfer Ribbon
Color
Black
Material
Wax

Description

Wax Ribbons,Thermal,2.09x1345 ft.,PK48, Package Quantity 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.