Zoro Homepage

Thermal Transfer Ribbon, 4.33" W, 1345' L

  • Mfr # THT134

  • Zoro # G6626676


product price: $769.99
/pk 24, $32.08/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT134
Zoro #
G6626676
UPC #
841436075497
Country of Origin
China

Dimensions

Width
4.33"
Length
1345'

Details

Color
Black
Item
Thermal Transfer Ribbon
Material
Wax

Description

Wax Ribbons,Thermal,4.33x1345 ft.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.